Ring Terminal, Insulated, 16 - 14 AWG, Copper, Blue

Item #: 0237738

Cat #: YAE14NBOX

UPC: 781810563007

Call for price
Company wide:
0 in stock
Documents & Guides
Ring Terminal, Nylon Insulated, 16 - 14 AWG, Copper, Blue, 600 Volt

Overview

Ring Terminal, Nylon Insulated, 16 - 14 AWG, Copper, Blue, 600 Volt
Also known as: 781810563007, YAE14NBOX, BURYAE14NBOX

Specifications

Color: Blue
Material: Copper, Nylon
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14
Color: Blue
Standards: California Proposition 65
Material: Copper, Nylon
Allowable Gauge Range: 16 - 14