RING- 16- 14 AWG-NYLON,1.190 IN L

Item #: 0237732

Cat #: YAE14N4BOX

UPC: 781810563403

Call for price
Company wide:
0 in stock
Documents & Guides
Insulated Copper Terminal; 3/8; 1.190 in L; .533 in W; 600 Volts Max.

Overview

Insulated Copper Terminal; 3/8; 1.190 in L; .533 in W; 600 Volts Max.
Also known as: 781810563403, YAE14N4BOX, BURYAE14N4BOX

Specifications

Standards: California Proposition 65
Standards: California Proposition 65