16-14 3-pc N/I 10 Snap

Item #: 0237723

Cat #: YAE14N109LFBOX

UPC: 781810524565

Call for price
Company wide:
0 in stock
Documents & Guides
Snap Fork Tongue; 16 AWG - 14 AWG; 6-8; .95 in L

Overview

Snap Fork Tongue; 16 AWG - 14 AWG; 6-8; .95 in L
Also known as: 781810524565, YAE14N109LFBOX, BURYAE14N109LFBOX

Specifications

No Specifications Available