16-14 3-pc N/I 10 Block

Item #: 0237722

Cat #: YAE14N109BFBOX

UPC: 781810524558

Call for price
Company wide:
0 in stock
Documents & Guides
Block Fork (Brazed Seam); 16 AWG - 14 AWG; 8-10; .95 in L

Overview

Block Fork (Brazed Seam); 16 AWG - 14 AWG; 8-10; .95 in L
Also known as: 781810524558, YAE14N109BFBOX, BURYAE14N109BFBOX

Specifications

No Specifications Available