Standard Strut Strap, 1", Aluminum

Item #: 0237721

Cat #: P1113 AL

UPC: 702316502499

$ 4.07 EA
Company wide:
702 in stock
Documents & Guides
Standard Strut Strap, Diameter: 1", Material: Aluminum, Finish: Aluminum., EG Fastners, For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Strut Strap, Diameter: 1", Material: Aluminum, Finish: Aluminum., EG Fastners, For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Also known as: 702316502499, P1113 AL, PSTP1113AL

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum