16-14 3-pc N/I 6 Snap S

Item #: 0237718

Cat #: YAE14N107LFBOX

UPC: 781810524527

Call for price
Company wide:
0 in stock
Documents & Guides
Snap Fork Tongue; 22 AWG -18 AWG; 8-10; .95 in L

Overview

Snap Fork Tongue; 22 AWG -18 AWG; 8-10; .95 in L
Also known as: 781810524527, YAE14N107LFBOX, BURYAE14N107LFBOX

Specifications

No Specifications Available