Ring Tongue Lug, Copper, 14-12 AWG

Item #: 0237699

Cat #: YAE12N2BOX

UPC: 781810563922

Call for price
Company wide:
0 in stock
Documents & Guides
Copper Lug; Ring Tongue; 1 Hole w/ Inspection Hole; 14-12 AWG; 1/4" Stud; Insulated; Short Barrel; Tin Plated; 600 Volts Max.

Overview

Copper Lug; Ring Tongue; 1 Hole w/ Inspection Hole; 14-12 AWG; 1/4" Stud; Insulated; Short Barrel; Tin Plated; 600 Volts Max.
Also known as: 781810563922, YAE12N2BOX, BURYAE12N2BOX

Specifications

Color: Green
Material: Copper, Nylon
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 14 - 12
Color: Green
Volts AC: 600
Allowable Gauge Range: 14 - 12
Material: Copper, Nylon
Standards: California Proposition 65