Ring Terminal For 6 AWG

Item #: 0237655

Cat #: YAD6CM12E12

UPC: 781810549056

Call for price
Company wide:
0 in stock
Documents & Guides
Ring Terminal For 6 AWG Brazed Barrel Copper Terminal, 1/2", 1.46 in Length, Tin Plated

Overview

Ring Terminal For 6 AWG Brazed Barrel Copper Terminal, 1/2", 1.46 in Length, Tin Plated

All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.

Also known as: 781810549056, YAD6CM12E12, BURYAD6CM12E12

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Standards: California Proposition 65