Made in USA

50 Pair 24 AWG CMR CAT3, Gray

Item #: 0237654
Cat #: 18-599-33
UPC:
$ 2.41 FT
Company wide:
3,608 in stock
50 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Indoor, 300V, Gray, 0.56"OD

Overview

50 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Indoor, 300V, Gray, 0.56"OD
Also known as: 18-599-33, 5024CMRCAT3GRMCR

Specifications

Gauge: 24
Volts AC: 300
Conductors: 50 Pair
Material: Copper
Color: Gray
Length: 5000 ft
Jacket: Riser
Shielding: Unshielded
Gauge: 24
Conductors: 50 Pair
Color: Gray
Jacket: Riser
Volts AC: 300
Material: Copper
Length: 5000 ft
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)