Compression Lug, Copper, 2-Hole, 3/8" Stud Size, 8 AWG, Red

Item #: 0237520

Cat #: YA8CL2TC38

UPC: 781810018378

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, 3/8 Inch Bolt Holes, 1 Inch Spacing, Coded Red, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, 3/8 Inch Bolt Holes, 1 Inch Spacing, Coded Red, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810018378, YA8CL2TC38, BURYA8CL2TC38

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Standards: California Proposition 65