Ch Meter Center

Item #: 0237519

Cat #: CMBE24L200BTS

UPC: 782114848852

$ 792.79 EA
Company wide:
0 in stock
Documents & Guides
Eatons Meter Breakers Combine A Single Meter Socket And A Main Circuit Breakerand/or Loadcenter Into One Enclosure. Certain Utilities Will Specify A Meter Breaker Instead Of A Meter Socket And Loadcenter. The Meter Breaker Is Used Where Electricity Enters A Home Or Dwelling. The Utility Attaches A Meter In The Socketto Measure Power Consumption. The Loadcenter Portion Is Used To Distribute The Power Throughout The Home Using Various Circuits. Eaton Offers A Variety Of Designs To Meet Local Utility Specifications. Ul Listed., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eatons Meter Breakers Combine A Single Meter Socket And A Main Circuit Breakerand/or Loadcenter Into One Enclosure. Certain Utilities Will Specify A Meter Breaker Instead Of A Meter Socket And Loadcenter. The Meter Breaker Is Used Where Electricity Enters A Home Or Dwelling. The Utility Attaches A Meter In The Socketto Measure Power Consumption. The Loadcenter Portion Is Used To Distribute The Power Throughout The Home Using Various Circuits. Eaton Offers A Variety Of Designs To Meet Local Utility Specifications. Ul Listed., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114848852, CMBE24L200BTS, CUTCMBE24L200BTS

Specifications

Spaces: 2
Jaws: 4
Sockets: 1
Width: 14.750 in
Depth: 6.750 in
Length: 28.750 in
Spaces: 2
Sockets: 1
Depth: 6.750 in
Jaws: 4
Width: 14.750 in
Length: 28.750 in