Compression Terminal, 8 AWG, Copper, Two Hole

Item #: 0237511

Cat #: YA8C2TC38

UPC: 781810019719

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Terminal, 8 AWG, Copper, Two Hole, 3/8 Stud Size, 1 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated

Overview

Compression Terminal, 8 AWG, Copper, Two Hole, 3/8 Stud Size, 1 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated

Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.

Also known as: 781810019719, YA8C2TC38, BURYA8C2TC38

Specifications

Color: Red
Material: Copper
Volts AC: 600
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 8
Color: Red
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 8
Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in