Compression Lug, Copper, 1-Hole 3/8", Long Barrel, 6 AWG

Item #: 0237507

Cat #: YA6CT4

UPC: 781810173060

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 3/8" Bolt Hole, Coded Blue, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 3/8" Bolt Hole, Coded Blue, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

BURNDY HYLUG YA6CT4 compression terminal provides a durable, long-barrel solution for terminating #6 AWG copper conductors in power and grounding applications. Engineered for secure crimp performance, smooth wire insertion, and corrosion resistance, it helps deliver dependable electrical connections in demanding installations.

Also known as: 781810173060, YA6CT4, BURYA6CT4

Features & Benefits

  • Long barrel design allows multiple crimps for added mechanical strength and connection reliability
  • Internal chamfer at the wire entry helps guide conductors smoothly and reduce strand damage during installation
  • Tin-plated copper construction helps resist corrosion and support long-term performance
  • Clearly marked with die index and color coding to help simplify identification and installation
  • One-hole pad with 3/8 in. stud sizing supports secure termination in a wide range of electrical applications

Specifications

Color: Blue
Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 6
Color: Blue
Standards: California Proposition 65
Allowable Gauge Range: 6
Material: Copper
Stud Size: 3/8 in