Compression Lug, 1-Hole, Copper, 6 AWG, #10 Stud Size

Item #: 0237491

Cat #: YA6CL1BOX

UPC: 781810552803

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, #10 Bolt Hole, Coded Blue, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, #10 Bolt Hole, Coded Blue, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.

Also known as: 781810552803, YA6CL1BOX, BURYA6CL1BOX

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: #10
Material: Copper
Stud Size: #10
Standards: California Proposition 65