Locking Flanged Inlet, 20A, 250V, 2P3W

Item #: 0237489

Cat #: 2325

UPC: 078477801192

$ 30.68 EA
Company wide:
21 in stock
Documents & Guides
20 Amp, 250 Volt, NEMA L6-20P, 2P, 3W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - White.

Overview

20 Amp, 250 Volt, NEMA L6-20P, 2P, 3W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - White.

20 Amp, 250 Volt, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding, White

Also known as: 078477801192, 2325, LEV2325

Specifications

Type: Grounding, Receptacle, Inlet
Mounting: Flange
Amps: 20
Color: White
Volts AC: 240
NEMA Configuration: L6-20R
Type: Grounding, Receptacle, Inlet
Amps: 20
Volts AC: 240
Mounting: Flange
Color: White
NEMA Configuration: L6-20R