Compression Lug, Copper, 2-Hole, 3/8" Stud Size, 4 AWG, Gray

Item #: 0237480

Cat #: YA4CL2TC38

UPC: 781810018187

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 3/8 In Bolt Holes, 1 In Spacing, Coded Gray, Peep Hole

Overview

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 3/8 In Bolt Holes, 1 In Spacing, Coded Gray, Peep Hole

All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.

Also known as: 781810018187, YA4CL2TC38, BURYA4CL2TC38

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Standards: California Proposition 65