
Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 646 Flex
Item #: 0237456
Cat #: YA40LTC12FX
UPC: 781810021439
Call for price
Company wide:
0
in stock
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 646 Flex, 1/2 Inch Bolt Hole, Coded Black, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 646 Flex, 1/2 Inch Bolt Hole, Coded Black, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810021439, YA40LTC12FX, BURYA40LTC12FX
Specifications
| Material: | Copper |
| Standards: | California Proposition 65 |
| Stud Size: | 1/2 in |
| Material: | Copper |
| Stud Size: | 1/2 in |
| Standards: | California Proposition 65 |