Compression Lug, Narrow Tongue, 1-Hole, Aluminum, 750 MCM, 1/2" Stud Size

Item #: 0237434

Cat #: YA39A1N131TD12E

UPC: 781810281321

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Aluminum, 1-Hole, 1/2", Narrow Tongue, 750 MCM (Al), Color Coded Pink

Overview

Compression Lug, Aluminum, 1-Hole, 1/2", Narrow Tongue, 750 MCM (Al), Color Coded Pink
Also known as: 781810281321, YA39A1N131TD12E, BURYA39A1N131TD12E

Features & Benefits

  • UL486A-486B Listed and CSA Certified
  • Aluminum terminals are dual rated to accommodate both copper and aluminum wire and are indicated with AL-CU on the connector - AL9CU is UL Listed 90°C, up to 35kV, AL7CU is UL Listed 75°C, up to 35kV
  • Barrel is designed with an internal chamfer at the wire entry to ensure smooth insertion of the wire, preventing possible damage of the wire strands during insertion
  • Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements
  • Connectors are clearly marked with wire size, die index, color code, and crimp location bands
  • Factory pre-filled with PENETROX Type A13 oxide inhibitor
  • Color coded end caps are factory inserted in the barrels to match the die color code and prevent foreign materials from entering the barrel
  • Aluminum oxidation is not easily detected but causes resistance in a connection, it is imperative the proper preparation takes place prior to making an aluminum-to-aluminum connection
  • N/A

Specifications

Color: Pink
Standards: California Proposition 65
Stud Size: 1/2 in
Color: Pink
Stud Size: 1/2 in
Standards: California Proposition 65