4-11/16" Square Exposed Work Cover, (2) Toggle Switches

Item #: 0237422

Cat #: 8490

UPC: 687855289516

$ 37.00 EA
Company wide:
32 in stock
4-11/16" Square, Exposed Work Cover, Type: (2) Toggle Switches, 1/2" Raised, Drawn, Metallic. Cubic Inches: 10".

Overview

4-11/16" Square, Exposed Work Cover, Type: (2) Toggle Switches, 1/2" Raised, Drawn, Metallic. Cubic Inches: 10".

Appleton™ and O-Z/Gedney™ metallic 4-11/16" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855289516, 8490, APP8490

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 10 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 10 in³