4-11/16" Square Exposed Work Cover, (1) Toggle Switch

Item #: 0237421

Cat #: 8489

UPC: 687855289493

$ 36.64 EA
Company wide:
105 in stock
4-11/16" Square, Exposed Work Cover, Type: (1) Toggle Switch, 1/2" Raised, Drawn, Metallic. Cubic Inches: 10".

Overview

4-11/16" Square, Exposed Work Cover, Type: (1) Toggle Switch, 1/2" Raised, Drawn, Metallic. Cubic Inches: 10".

Appleton™ and O-Z/Gedney™ metallic 4-11/16" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855289493, 8489, APP8489, 411RSC1

Specifications

Gangs: 1
Material: Steel
Depth: 1/2 in
Cubic Inches: 10 in³
Gangs: 1
Depth: 1/2 in
Material: Steel
Cubic Inches: 10 in³