2 Mogul Unilet Type Lr

Item #: 0237416

Cat #: BLR200M

UPC: 781381463614

$ 557.22 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: Mogul LR, Size: 2", Material: Malleable Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: Mogul LR, Size: 2", Material: Malleable Iron. Includes: Cover & Gasket.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381463614, BLR200M, APPBLR200M

Specifications

Material: Malleable Iron
Hub Diameter: 2 in
Material: Malleable Iron
Hub Diameter: 2 in