4-11/16" Square Exposed Work Cover, (1) Single Receptacle

Item #: 0237411

Cat #: 8496

UPC: 687855289585

$ 37.37 EA
Company wide:
39 in stock
4-11/16" Square, Exposed Work Cover, Type: Single Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 10". Opening: 1-19/32".

Overview

4-11/16" Square, Exposed Work Cover, Type: Single Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 10". Opening: 1-19/32".

Appleton™ and O-Z/Gedney™ metallic 4-11/16" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855289585, 8496, APP8496

Specifications

Gangs: 1
Material: Steel
Depth: 1/2 in
Cubic Inches: 10 in³
Gangs: 1
Depth: 1/2 in
Material: Steel
Cubic Inches: 10 in³