4" Octagon Box, 1-1/2 Deep, 3/4" KOs, Steel

Item #: 0237377

Cat #: 4034

UPC: 687855750108

$ 11.79 EA
Company wide:
0 in stock
Documents & Guides
4" Octagon Box, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (4) 3/4". Bottom Knockouts: (3) 1/2" & (2) 3/4". Cubic Inches: 15.5".

Overview

4" Octagon Box, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (4) 3/4". Bottom Knockouts: (3) 1/2" & (2) 3/4". Cubic Inches: 15.5".

Get in, get it done, and pass inspection with Appleton metallic boxes—built for fast installs, tough environments, and code-ready performance.

Also known as: 687855750108, 4034, APP4034

Specifications

Knockout Diameter: 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Diameter: 4 in
Depth: 1 1/2 in
Cubic Inches: 15.500 in³
Number of Knockouts: 9
Knockouts: Yes
Knockout Diameter: 3/4 in
Material: Steel
Depth: 1 1/2 in
Number of Knockouts: 9
Mounting: Screw On, Nail On
Diameter: 4 in
Cubic Inches: 15.500 in³
Knockouts: Yes