Compression Lug, Narrow Tongue, 2-Hole Mount, Copper, 373.7 kcmil, 1/2" Bolt Holes, Blue

Item #: 0237372

Cat #: YA34L2NTCFX

UPC: 781810018484

Call for price
Company wide:
0 in stock
Compression Lug, Narrow Tongue, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Flexible Copper Conductors, 373.7 kcmil, 925/24 Locomotive, 1/2 In Bolt Holes, 1-3/4 In Spacing, Coded Blue, Peep Hole

Overview

Compression Lug, Narrow Tongue, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Flexible Copper Conductors, 373.7 kcmil, 925/24 Locomotive, 1/2 In Bolt Holes, 1-3/4 In Spacing, Coded Blue, Peep Hole

Burndy's copper compression connectors are manufactured from seamless high conductivity electrolytic copper tubing with heavy duty wall thickness

Also known as: 781810018484, YA34L2NTCFX, BURYA34L2NTCFX

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Standards: California Proposition 65