Compression Lug, Copper, 2-Hole Mount, 4/0 AWG - 500 MCM, 3/8" Bolt Holes, Pink

Item #: 0237369

Cat #: YA34A8N131T38E

UPC: 781810290286

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 2-Hole Mount, 4/0 AWG - 500 MCM, 3/8" Bolt Holes, Pink

Overview

Compression Lug, Copper, 2-Hole Mount, 4/0 AWG - 500 MCM, 3/8" Bolt Holes, Pink

The BURNDY® Engineered System of coordinating dies, connectors and tools are always designed to work together and engineered to meet stringent, accepted quality standards.

Also known as: 781810290286, YA34A8N131T38E, BURYA34A8N131T38E

Features & Benefits

  • Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements
  • Connectors are clearly marked with wire size, die index, color code, and crimp location bands
  • Factory pre-filled with PENETROX Type A13 oxide inhibitor
  • Color coded end caps are factory inserted in the barrels to match the die color code and prevent foreign materials from entering the barrel
  • Aluminum oxidation is not easily detected but causes resistance in a connection, it is imperative the proper preparation takes place prior to making an aluminum-to-aluminum connection
  • N/A
  • UL486A-486B Listed and CSA Certified
  • Aluminum terminals are dual rated to accommodate both copper and aluminum wire and are indicated with AL-CU on the connector - AL9CU is UL Listed 90°C, up to 35kV, AL7CU is UL Listed 75°C, up to 35kV
  • Barrel is designed with an internal chamfer at the wire entry to ensure smooth insertion of the wire, preventing possible damage of the wire strands during insertion

Specifications

Material: Copper
Color: Pink
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 4/0
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Color: Pink
Stud Size: 3/8 in