Slide Dimmer, 1000W, Single-Pole, Skylark, Almond

Item #: 0237362

Cat #: S-10P-AL

UPC: 027557691383

$ 103.58 EA
Company wide:
0 in stock
Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Almond

Overview

Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Almond

Skylark Dimmer with On/Off Switch, Incandescent/Halogen, Single-pole, preset, 120V/1000W in almond

Also known as: 027557691383, S-10P-AL, LUTS10PAL

Specifications

Type: 3-Way, Slide, Preset
Volts AC: 120
Poles: 1
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Poles: 1
Dimmable: Yes
Volts AC: 120
Wattage: 1000
Light Technology: Halogen, Incandescent