
$ 4.24 EA
Company wide:
705
in stock
Documents & Guides
4" Octagon Box, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2" & (2) 3/4". Bottom Knockouts: (3) 1/2" & (2) 3/4". Cubic Inches: 15.5".
Overview
4" Octagon Box, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2" & (2) 3/4". Bottom Knockouts: (3) 1/2" & (2) 3/4". Cubic Inches: 15.5".
Appleton™ and O-Z/Gedney™ metallic 4" octagon boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855754755, 40SPL, APP40SPL
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Diameter: | 4 in |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.500 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Mounting: | Screw On, Nail On |
| Diameter: | 4 in |
| Cubic Inches: | 15.500 in³ |