
Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 300 MCM
Item #: 0237317
Cat #: YA30LB
UPC: 781810504871
Call for price
Company wide:
0
in stock
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Belled End, Copper, Tin Plated, For Code Copper Conductors, 300 MCM, 1/2 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Belled End, Copper, Tin Plated, For Code Copper Conductors, 300 MCM, 1/2 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810504871, YA30LB, BURYA30LB
Specifications
| Material: | Copper |
| Standards: | California Proposition 65 |
| Stud Size: | 1/2 in |
| Material: | Copper |
| Stud Size: | 1/2 in |
| Standards: | California Proposition 65 |