Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 2 AWG

Item #: 0237299

Cat #: YA2CLNT14

UPC: 781810018491

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 1/4 Inch Bolt Hole, Coded Brown, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 1/4 Inch Bolt Hole, Coded Brown, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810018491, YA2CLNT14, BURYA2CLNT14

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Standards: California Proposition 65