SUPER-SAFEWAY CONN-NON-NEMA 15A/125V10A/

Item #: 0237274

Cat #: 2507

UPC: 786788705800

$ 42.16 EA
Company wide:
0 in stock
Documents & Guides
Super-Safeway« Connector with Locking Blade, 3 Pole/3 Wire, Non-NEMA, 15A/125V, 10A/250V

Overview

Super-Safeway« Connector with Locking Blade, 3 Pole/3 Wire, Non-NEMA, 15A/125V, 10A/250V
Also known as: 786788705800, 2507, WOO2507

Specifications

Gender: Female
Type: NO, Connector, Single
Gender: Female
Type: NO, Connector, Single