
Compression Lug, Copper, 2-Hole 3/8" Stud Size, 3/0 AWG, Orange
Item #: 0237270
Cat #: YA27L2TC38
UPC: 781810521038
Call for price
Company wide:
0
in stock
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 3/0 AWG, 3/8 Inch Bolt Holes, 1 Inch Spacing, Coded Orange, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 3/0 AWG, 3/8 Inch Bolt Holes, 1 Inch Spacing, Coded Orange, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Compression lugs offer a dependable, high-performance solution for secure electrical terminations across a wide range of applications. Available in both copper and aluminum, with options for long barrel or short barrel designs as well as 1-hole and 2-hole mounting configurations, they provide the flexibility to match your installation needs. Our broad assortment makes it easy to choose the right compression lug for grounding, bonding, power distribution, and other demanding electrical connections.
Also known as: 781810521038, YA27L2TC38, BURYA27L2TC38
Specifications
| Material: | Copper |
| Standards: | California Proposition 65 |
| Stud Size: | 3/8 in |
| Material: | Copper |
| Stud Size: | 3/8 in |
| Standards: | California Proposition 65 |