Compression Lug, Copper, 1 Hole 5/16", Standard Barrel, 1 AWG

Item #: 0237260

Cat #: YA25LB

UPC: 781810502426

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Belled End, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 5/16 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Belled End, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 5/16 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810502426, YA25LB, BURYA25LB

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 5/16 in
Material: Copper
Stud Size: 5/16 in
Standards: California Proposition 65