
Compression Lug, 1/0 AWG, Copper, Two Hole
Item #: 0237245
Cat #: YA252NTC38
UPC: 781810020357
Call for price
Company wide:
0
in stock
Compression Lug, 1/0 AWG, Copper, Two Hole, 3/8 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated
Overview
Compression Lug, 1/0 AWG, Copper, Two Hole, 3/8 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810020357, YA252NTC38, BURYA252NTC38
Specifications
| Material: | Copper |
| Color: | Pink |
| Standards: | California Proposition 65 |
| Stud Size: | 3/8 in |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Color: | Pink |
| Stud Size: | 3/8 in |