Compression Terminal, 1 AWG, Copper, One Hole

Item #: 0237244

Cat #: YA1CLNT14

UPC: 781810018507

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Terminal, 1 AWG, Copper, One Hole, 1/4 Standard Barrel, Inspection Window, Narrow Tongue, Internal Chamfer, Tin Plated

Overview

Compression Terminal, 1 AWG, Copper, One Hole, 1/4 Standard Barrel, Inspection Window, Narrow Tongue, Internal Chamfer, Tin Plated

Compression lugs offer a dependable, high-performance solution for secure electrical terminations across a wide range of applications. Available in both copper and aluminum, with options for long barrel or short barrel designs as well as 1-hole and 2-hole mounting configurations, they provide the flexibility to match your installation needs. Our broad assortment makes it easy to choose the right compression lug for grounding, bonding, power distribution, and other demanding electrical connections.

Also known as: 781810018507, YA1CLNT14, BURYA1CLNT14

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Standards: California Proposition 65