Compression Splice Reducer, 750 kcmil, Copper

Item #: 0237229

Cat #: Y3936R

UPC: 781810081921

Company wide:
0 in stock
Documents & Guides
Compression Splice Reducer, 750 kcmil, Copper, Long Barrel Size Reduced Down To 600 kcmil Wire Size, Internal Chamfer, Tin Plated

Overview

Compression Splice Reducer, 750 kcmil, Copper, Long Barrel Size Reduced Down To 600 kcmil Wire Size, Internal Chamfer, Tin Plated
Also known as: 781810081921, Y3936R, BURY3936R

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65