Compression Splice Reducer, Copper, 500 kcmil

Item #: 0237220

Cat #: Y3432R

UPC: 781810001110

Company wide:
0 in stock
Documents & Guides
Compression Splice Reducer, Copper, 500 kcmil, Long Barrel Size Reduced Down To 400 kcmil Wire Size, Internal Chamfer, Tin Plated

Overview

Compression Splice Reducer, Copper, 500 kcmil, Long Barrel Size Reduced Down To 400 kcmil Wire Size, Internal Chamfer, Tin Plated
Also known as: 781810001110, Y3432R, BURY3432R

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65