Safety Switch, Replacement, Operating Mechanism, 30 - 100A

Item #: 0237170

Cat #: 70-7813

UPC: 782113407746

$ 112.38 EA
Company wide:
0 in stock
Documents & Guides
Operating Mechanism, Used With 30 - 100 Amp, 2-, 3-, 4-, And 6-pole, 250/600v Fusible And Non-fusible Safety Switches

Overview

Operating Mechanism, Used With 30 - 100 Amp, 2-, 3-, 4-, And 6-pole, 250/600v Fusible And Non-fusible Safety Switches

Eaton switches continue to be a preferred choice among electrical contractors and end users. A full line of general-duty, heavy-duty, double-throw and hazardous area devices is expanded with a series of innovative new products for a vast variety of applications. Focused heavily on safety, Eaton’s switching device product line brings state-of-the art designs that can even be customized to fit your unique needs.

Also known as: 782113407746, 70-7813, CUT707813

Specifications

Poles: 3, 2, 6, 4
Type: Operating Handle
Mounting: Device
Amps Range: 30 - 100
Poles: 3, 2, 6, 4
Mounting: Device
Type: Operating Handle
Amps Range: 30 - 100