Feed Through Terminal Block, Type: M 10/10

Item #: 0237154

Cat #: 012512011

UPC: 662019958934

$ 3.15 EA
Company wide:
36 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 10/10. Color: Blue. 600V/65A. Size: 10 mm Block, 10 mm Spacing. DIN 1 - DIN 3. Wire Size: 20 - 6 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 10/10. Color: Blue. 600V/65A. Size: 10 mm Block, 10 mm Spacing. DIN 1 - DIN 3. Wire Size: 20 - 6 AWG.
Also known as: 662019958934, 012512011, ENT1SNA125120R1100

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Color: Blue
Amps: 65
Mounting: DIN Rail
Family / Style: Entrelec
Gauge: 6 AWG
Type: Terminal Block, Feed Through, Screw Clamp
Amps: 65
Family / Style: Entrelec
Color: Blue
Mounting: DIN Rail
Gauge: 6 AWG