Parallel Groove Clamp, 2 AWG - 300 MCM, Copper

Item #: 0237040

Cat #: UC2W30

UPC: 781810012871

Company wide:
0 in stock
Documents & Guides
Parallel Groove Clamp, 2 AWG - 300 MCM, Type UC, Copper, Silicon Bronze Hardware

Overview

Parallel Groove Clamp, 2 AWG - 300 MCM, Type UC, Copper, Silicon Bronze Hardware

Copper parallel groove clamp accommodates a wide range of copper conductors, from No. 2 solid through 300 kcmil, in either groove. The Type UC connector’s versatile design helps reduce inventory requirements, while interlocking fingers provide a firm grip and maximum contact length for dependable electrical connections. High-strength, corrosion-resistant silicon bronze hardware delivers lasting performance in demanding applications.

Also known as: 781810012871, UC2W30, BURUC2W30

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2 - 300
Material: Copper
Allowable Gauge Range: 2 - 300
Standards: California Proposition 65