Ring Terminal, Vinyl Insulated, 22 - 16 AWG

Item #: 0236986

Cat #: TP166

UPC: 781810714447

Call for price
Company wide:
0 in stock
Documents & Guides
Ring Terminal, Vinyl Insulation Grip, 22 - 16 AWG, #6 Bolt Hole, Copper, Red, 100 Each Per Package

Overview

Ring Terminal, Vinyl Insulation Grip, 22 - 16 AWG, #6 Bolt Hole, Copper, Red, 100 Each Per Package
Also known as: 781810714447, TP166, BURTP166

Specifications

Color: Red
Material: Vinyl
Standards: California Proposition 65
Color: Red
Standards: California Proposition 65
Material: Vinyl