16-14 V/I 6 Block Spade

Item #: 0236954

Cat #: TP146BF

UPC: 781810524343

Call for price
Company wide:
0 in stock
Documents & Guides
Block Fork (Brazed Seam); 16 AWG - 14 AWG; 4-6; .81 in L

Overview

Block Fork (Brazed Seam); 16 AWG - 14 AWG; 4-6; .81 in L
Also known as: 781810524343, TP146BF, BURTP146BF

Specifications

No Specifications Available