500 MCM Copper Compression Sleeve

Item #: 0236949

Cat #: 54518

UPC: 786210545189

$ 84.58 EA
Company wide:
0 in stock
Copper Compression Sleeve, Short Barrel, Wire Size: 500 MCM. Wire Diameter: 1.10". Suitable for Grounding, Bonding and Direct Burial Applications.

Overview

Copper Compression Sleeve, Short Barrel, Wire Size: 500 MCM. Wire Diameter: 1.10". Suitable for Grounding, Bonding and Direct Burial Applications.

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210545189, 54518, THB54518

Specifications

Color: Brown
Material: Copper
Allowable Gauge Range: 500
Color: Brown
Allowable Gauge Range: 500
Material: Copper