12-10 V/I 8 Block Spade

Item #: 0236931

Cat #: TP108BF

UPC: 781810524329

Call for price
Company wide:
0 in stock
Documents & Guides
Block Fork (Brazed Seam); 12 AWG - 10 AWG; 6-8; 1.02 in L

Overview

Block Fork (Brazed Seam); 12 AWG - 10 AWG; 6-8; 1.02 in L
Also known as: 781810524329, TP108BF, BURTP108BF

Specifications

Customer Reviews

No reviews for this product
(0)