22-18AWG N/I 10STUD BLOK

Item #: 0236892

Cat #: TN1810BF

UPC: 781810524220

Call for price
Company wide:
0 in stock
Documents & Guides
Block Fork (Brazed Seam); 22 AWG - 18 AWG; 8-10; .95 in L

Overview

Block Fork (Brazed Seam); 22 AWG - 18 AWG; 8-10; .95 in L
Also known as: 781810524220, TN1810BF, BURTN1810BF

Specifications

Color: Black
Gangs: 1
Depth: 2.690 in
Material: PVC Coated Steel
Color: Black
Depth: 2.690 in
Gangs: 1
Material: PVC Coated Steel