16-14 N/I 8 Snap Spade

Item #: 0236891

Cat #: TN148LF

UPC: 781810524213

Call for price
Company wide:
0 in stock
Documents & Guides
Snap Fork Tongue; 16 AWG - 14 AWG; 4-6; .93 in L

Overview

Snap Fork Tongue; 16 AWG - 14 AWG; 4-6; .93 in L
Also known as: 781810524213, TN148LF, BURTN148LF

Specifications

No Specifications Available