16-14 N/I 8 Block Spade

Item #: 0236890

Cat #: TN148BF

UPC: 781810524206

Call for price
Company wide:
0 in stock
Documents & Guides
Block Fork (Brazed Seam); 16 AWG - 14 AWG; 6-8; .95 in L

Overview

Block Fork (Brazed Seam); 16 AWG - 14 AWG; 6-8; .95 in L
Also known as: 781810524206, TN148BF, BURTN148BF

Specifications

Gangs: 2
Depth: 2.690 in
Material: PVC Coated Steel
Gangs: 2
Material: PVC Coated Steel
Depth: 2.690 in