12-10 N/I 6 Snap Spade

Item #: 0236871

Cat #: TN106LF

UPC: 781810524138

Call for price
Company wide:
0 in stock
Documents & Guides
Snap Fork Tongue; 16 AWG - 14 AWG; 8-10; .95 in L

Overview

Snap Fork Tongue; 16 AWG - 14 AWG; 8-10; .95 in L
Also known as: 781810524138, TN106LF, BURTN106LF

Specifications

No Specifications Available