6 Pair / 24 AWG, SEALPIC - FSF, 5000'

Item #: 0236868

Cat #: 09-092-02

UPC:

$ 0.73 FT
Company wide:
14,297 in stock
Documents & Guides
6 Pair / 24 AWG, SEALPIC - FSF, Solid Annealed Copper Conductor, Aluminum Tape Shield, Direct Burial, Water Resistant, Gel Filled, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.370", Black, 5000 Foot Reel

Overview

6 Pair / 24 AWG, SEALPIC - FSF, Solid Annealed Copper Conductor, Aluminum Tape Shield, Direct Burial, Water Resistant, Gel Filled, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.370", Black, 5000 Foot Reel

SEALPIC®-FSF cables are designed for direct burial or duct applications where protection from moisture is required and aluminum shielding is desired. SEALPIC®-FSF may be used aerially, but must be attached to a support strand.

Also known as: 09-092-02, 624PE89SEALPICFSF, icky pick cable

Specifications

Conductors: 6 Pair
Gauge: 24 AWG
Volts AC: 300
Material: Copper
Color: Black
Length: Cut to Length
Jacket: CPE
Conductors: 6 Pair
Volts AC: 300
Color: Black
Jacket: CPE
Gauge: 24 AWG
Material: Copper
Length: Cut to Length