Ring Tongues, High Temperature, 8, Stud Size: 1/4

Item #: 0236828

Cat #: MU8-14RHT/SK

UPC: 054007021421

$ 1.33 EA
Company wide:
63 in stock
Documents & Guides
Ring Tongues, High Temperature, Wire Range: 8, Stud Size: 1/4, Color: Metallic, 200/PK

Overview

Ring Tongues, High Temperature, Wire Range: 8, Stud Size: 1/4, Color: Metallic, 200/PK

3M™ Scotchlok™ High-Temperature Small Ring Tongue Terminal has a non-insulated, butted-seam barrel with a beveled mouth to guide the wire into position easily.

Also known as: 054007021421, MU8-14RHT/SK, MMMMU814RHTSK

Specifications

Material: Steel
Allowable Gauge Range: 8
Stud Size: 1/4 in
Material: Steel
Stud Size: 1/4 in
Allowable Gauge Range: 8