Conduit Body, Type LBD, Size 2", Cover/Gasket, Aluminum

Item #: 0236815

Cat #: LBD200A

UPC: 781381478052

$ 344.20 EA
Company wide:
3 in stock
Documents & Guides
Conduit Body, Type: LBD, Size: 2", Material: Copper Free Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LBD, Size: 2", Material: Copper Free Aluminum. Includes: Cover & Gasket.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381478052, LBD200A, APPLBD200A

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 2 in
Type: Type LB
Hub Diameter: 2 in
Material: Aluminum